BYK-Gardner Gloss and Thickness Meter, 20/60/85°, 0 to 180 GU, 0 to 500 um thickness

Representative image only.

BYK-Gardner Gloss and Thickness Meter, 20/60/85°, 0 to 180 GU, 0 to 500 um thickness

BYK-Gardner | Mfr: 4564| Item: 5972153

Auto-calibration ensures high accuracy measurements

Call For Price

Call For Price

Buy It Together

Current Item

BYK-Gardner Gloss and Thickness Meter, 20/60/85°, 0 to 180 GU, 0 to 500 um thickness
BYK-Gardner Gloss and Thickness Meter, 20/60/85°, 0 to 180 GU, 0 to 500 um thickness
5972153

Call For Price
+ =
Total Price 342000.00 ADD 2 ITEMS TO CART
Product Description

Includes

calibration holder and tile, software, USB interface cable, one AA battery, and carrying case. Model 59721-53 includes ferrous/non-ferrous zero standards.

Key Features

  • Evaluate the glossy surfaces of coatings, plastics, metals, and paper for quality control applications.
  • Dual-purpose model 59721-53 measures both gloss and coating thickness at the same spot.
  • 2 year warranty

More About this Item

Take this portable gloss meter with you anywhere — meter fits right in your pocket. Display single measurements or statistics including the number of readings, mean, standard deviation, min/max readings, range, difference, and pass/fail. Included easy-link software lets you easily transfer data from the meter to Microsoft Excel® for quality control reports.
Gloss and thickness meter 59721-53 measures both gloss and coating thickness at the same measurement spot. The dual thickness sensor measures on ferrous and non-ferrous metals.

Two year warrantyConformite Europeenne
Specifications
  • Range0 to 180 gloss units at 20°, 0 to 150 gloss units at 60°, 0 to 120 gloss units at 85°; 0 to 20 mil (0 to 500 µm)
  • Resolution0.5 gloss units up to 100 gloss units, 0.5% above 100 gloss units
  • Measuring Area11/32" x 11/32" (9 x 9 mm) at 20°, 11/32" x 23/32" (9 x 18 mm) at 60°, 9/32" x 1-3/4" (7 x 42 mm) at 85°
  • Memory999 data points
  • Cable(S)USB and Bluetooth®
  • PowerOne AA battery or through USB
  • Depth (in)1.875
  • Width (in)6.125
  • Height (in)2.875
  • Depth (cm)4.8
  • Width (cm)15.6
  • Height (cm)7.3
  • DescriptionGloss and Thickness Meter, 20/60/85°, 0 to 180 GU, 0 to 500 um thickness
  • Warranty2 Years
Reviews
Q&A