Burkle 5383-1000 Sampling spatula, polished SS, autoclavable, 188 mm; 50 mL

Representative image only.

Burkle 5383-1000 Sampling spatula, polished SS, autoclavable, 188 mm; 50 mL

Burkle | Mfr: 5383-1000| Item: 0604298

Completely welded spatula free of undercuts

₹83,800.00INR / Each

₹83,800.00INR / Each
Product Description

Key Features

  • Constructed of 316L stainless steel ideal for food and pharmaceutical applications
  • Suitable for steam sterilization up to 250°F (121°C) and flame sterilization
  • High-gloss polished finish for easy cleaning
  • 15 month warranty

More About this Item

This spatula is constructed of high-gloss polished stainless steel and is completely welded for enhanced durability and stability. Sturdy material and construction make this spatula ideal for use in pharmaceutical, food, and cosmetic applications. The pointed tip and V-shaped design allow the spatula to pierce directly into solid substances or sacks, and sample directly from the container.

15 Month Warranty
Specifications
  • Overall Length (in)11 51/64
  • Overall Length (cm)30
  • Material316L Stainless Steel
  • SterileNo
  • DescriptionSampling spatula, SS, autoclavable, 188 mm insertion length; 50 mL
  • Warranty15 Months
Reviews
Q&A