More About this Item
1. Bullard® PAPRFC3 High Efficiency (HE) Particulate Filter for EVA PAPR:
Bullard HEPA Filter is designed to work with the EVA series PAPR system. HEPA filter has 99.97% efficiency against solid or liquid particles including oil-based particles.
Key Features:
• Filter Type: Mechanical
• Protection: Particulates
• Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM
• Filter Housing Material: ABS Plastic
Compliance:
NIOSH 42 CFR Part 84, EN 12941, CE 1094
2. Bullard® PAPRFC4 OVAGE Filter for EVA PAPR:
Bullard PAPRFC4 OVAGE filter is designed for use with EVA series PAPR system providing protection not only against particulates but also against harmful organic vapours and chemical gases.
Key Features:
• Filter Type: Combination Mechanical & Chemical
• Protection: Particulates, Organic Vapors, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, and Hydrogen Fluoride
• Particulate Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM Media secured with urethane glue around perimeter
• Filter Housing Material: ABS Plastic
• Sorbent Bed: Activated Carbon (Chromium Free)
Compliance:
Tested in accordance to NIOSH 42 CFR Part 84; EN 12941; CE 1094 (EVA PAPR with Loose Fitting Headtops only) requirements
3. Bullard® PAPRFC5 AM/FM/MA/AG/HE Filter for EVA PAPR:
Bullard HEPA Filter is designed to work with the EVA series PAPR system
Key Features:
• Filter Type: Combination Mechanical & Chemical
• Protection: Particulates, Ammonia, Formaldehyde, Methylamine, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, and Hydrogen Fluoride
• Particulate Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM Media secured with urethane glue around perimeter
• Filter Housing Material: ABS Plastic
• Sorbent Bed: Activated Carbon (Chromium Free)
Certifications:
NIOSH 42 CFR Part 84 TC-23C-2886 (EVA PAPR with Loose Fitting Headtops)
