Bullard PAPRFC4 Filter Cartridge for EVA-Particulate and Organic Vapour Protection; 6/Pk

Representative image only.

Bullard PAPRFC4 Filter Cartridge for EVA-Particulate and Organic Vapour Protection; 6/Pk

Bullard | Mfr: PAPRFC4 | Item: 1635921

Bullard Filters are designed for use with EVA series PAPR system providing protection not only against particulates but also against harmful organic vapours and chemical gases.

₹131,000.00INR / Pkg of 6

₹131,000.00INR / Pkg of 6
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • The range available in three variants

More About this Item

1. Bullard® PAPRFC3 High Efficiency (HE) Particulate Filter for EVA PAPR:

Bullard HEPA Filter is designed to work with the EVA series PAPR system. HEPA filter has 99.97% efficiency against solid or liquid particles including oil-based particles.

Key Features:
• Filter Type: Mechanical
• Protection: Particulates
• Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM
• Filter Housing Material: ABS Plastic

Compliance:
NIOSH 42 CFR Part 84, EN 12941, CE 1094

2. Bullard® PAPRFC4 OVAGE Filter for EVA PAPR:

Bullard PAPRFC4 OVAGE filter is designed for use with EVA series PAPR system providing protection not only against particulates but also against harmful organic vapours and chemical gases.

Key Features:
• Filter Type: Combination Mechanical & Chemical
• Protection: Particulates, Organic Vapors, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, and Hydrogen Fluoride
• Particulate Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM Media secured with urethane glue around perimeter
• Filter Housing Material: ABS Plastic
• Sorbent Bed: Activated Carbon (Chromium Free)

Compliance:
Tested in accordance to NIOSH 42 CFR Part 84; EN 12941; CE 1094 (EVA PAPR with Loose Fitting Headtops only) requirements

3. Bullard® PAPRFC5 AM/FM/MA/AG/HE Filter for EVA PAPR:

Bullard HEPA Filter is designed to work with the EVA series PAPR system

Key Features:
• Filter Type: Combination Mechanical & Chemical
• Protection: Particulates, Ammonia, Formaldehyde, Methylamine, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Chlorine Dioxide, and Hydrogen Fluoride
• Particulate Efficiency: High Efficiency Particulate Absolute (HEPA) 99.99% vs. a mass mean 0.3 micron aerosol at 85 LPM Media secured with urethane glue around perimeter
• Filter Housing Material: ABS Plastic
• Sorbent Bed: Activated Carbon (Chromium Free)

Certifications:
NIOSH 42 CFR Part 84 TC-23C-2886 (EVA PAPR with Loose Fitting Headtops)

Conformite Europeenne
Specifications
  • DescriptionBullard® PAPRFC4 Filter Cartridge for EVA-Particulate and Organic Vapour Protection; 6/Pk
Reviews
Q&A