Brookfield AMETEK SSA28/13R Small Sample Adapter; 500-1.7M (Med)/4K-13.3M (High)

Representative image only.

Brookfield AMETEK SSA28/13R Small Sample Adapter; 500-1.7M (Med)/4K-13.3M (High)

Brookfield AMETEK | Mfr: SSA28/13R| Item: 9894566

₹717,000.00INR / Each

₹717,000.00INR / Each

Buy It Together

Current Item

Brookfield AMETEK SSA28/13R Small Sample Adapter; 500-1.7M (Med)/4K-13.3M (High)
Brookfield AMETEK SSA28/13R Small Sample Adapter; 500-1.7M (Med)/4K-13.3M (High)
9894566

₹717,000.00INR / Each
+ =
Total Price 913000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one sample chamber, one spindle, water jacket, attachment hardware, and storage case.

Key Features

  • 1 year warranty

More About this Item

Use the small sample adapters when measuring low fluid volumes of 8 to 13 mL. Adapters include a water jacket for attachment to an external circulating bath (not included). Easily install or remove sample chamber without disturbing operation of viscometer or circulating bath. Adapters operate from 5 to 212°F (-15 to 100°100).

1 Year Warranty
Specifications
  • Min Viscosity Range (cP)500
  • Max Viscosity Range (cP)13300000
  • Max Temperature (° F)212
  • Min Temperature (° F)5
  • Max Temperature (° C)100
  • Min Temperature (° C)-15
  • Sample Volume Needed (mL)8
  • DescriptionSmall Sample Adapter; 500-1.7M (Med)/4K-13.3M (High)
  • Warranty1 year
Reviews
Q&A