BriskHeat TBSO-051-080 Silicone Rubber Insulated Heating Tape, 8' x 1/2" , 208 Watts, 120 V

Representative image only.

BriskHeat TBSO-051-080 Silicone Rubber Insulated Heating Tape, 8' x 1/2" , 208 Watts, 120 V

BriskHeat | Mfr: TBSO-051-080| Item: 0311180

Moisture and chemical resistant

₹28,100.00INR / Each

₹28,100.00INR / Each
Product Description

Includes

2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 120 VAC tapes have a same-end lead configuration and are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug. Silicone rubber-insulated lead wires extend two feet from opposite ends of the tape to simplify connection to power source.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

Not sold in Canada!

1 Year Warranty
Specifications
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)208
  • Width (in)1/2
  • Length (ft)8
  • DescriptionSilicone Rubber Insulated Heating Tape, 8' x 1/2" , 208 Watts, 120 V
  • Warranty1 year
Reviews
Q&A