BriskHeat TBIH051-020LD Dual Element, Cloth Insulated Heat Tape, 2' x 1/2" , 156 Watts, 120 V

Representative image only.

BriskHeat TBIH051-020LD Dual Element, Cloth Insulated Heat Tape, 2' x 1/2" , 156 Watts, 120 V

BriskHeat | Mfr: TBIH051-020LD| Item: 3605000

Greater flexibility than other high-temperature heating tapes

₹17,000.00INR / Each

₹17,000.00INR / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Heat to 1400°>F (760°>C) ideal for high-temperature use on conductive surfaces
  • 18 month warranty

More About this Item

Dual-element design improves the heater’s flexibility over standard high-temperature
tapes. Tapes are made of two heating elements that are knitted together in series and then
wound together with high-temperature Samox fiberglass. The 120 VAC tapes include a
plug
Warning: Heating tapes should not be overlapped and require the use of a temperature or
power controller sold separately.

Not CSA approved

18 Month Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (watts)156
  • Width (in)1/2
  • Length (ft)2
  • DescriptionDual Element, Cloth Insulated Heat Tape, 2' x 1/2" , 156 Watts, 120 V
  • Warranty18 months
Reviews
Q&A