Brennan T-132-10P Standard 2-Wheel Hand Truck/Dolly, 8x14" Nose Plate, 800 lbs Cap

Representative image only.

Brennan T-132-10P Standard 2-Wheel Hand Truck/Dolly, 8x14" Nose Plate, 800 lbs Cap

Brennan | Mfr: T-132-10P| Item: 4735512

Standard hand truck has continuous handle for full leverage

₹47,300.00INR / Each

₹47,300.00INR / Each
Product Description

Key Features

  • Front nose plate is 8” D x 14” W
  • Body has three curved ribs with vertical center metal strap
  • Continuous handle is 47” high
  • 3 month warranty

More About this Item

With a capacity of 800 lbs, this heavy-duty hand truck is perfect for any job. Frame is over 1” wide tubular steel, and extra high stair glides provide rigidity and longer frame life.

3 Month Warranty
Specifications
  • Capacity (lbs)800
  • Capacity (kg)363
  • DescriptionStandard 2-Wheel Hand Truck/Dolly, 8x14" Nose Plate, 800 lbs Cap
  • Warranty3 Months
Reviews
Q&A