Brennan IP-2436-2BRK Mobile Table, Steel, 36"L x 24"W, 1000 lbs Cap

Representative image only.

Brennan IP-2436-2BRK Mobile Table, Steel, 36"L x 24"W, 1000 lbs Cap

Brennan | Mfr: IP-2436-2BRK| Item: 4735100

Capacity up to 1000 lbs!

₹105,000.00INR / Each

₹105,000.00INR / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

These tables have non-marking, 5" polyurethane casters (all swivel and lock)—roll tables anywhere you need a sturdy surface. Durable welded steel construction is rugged enough to handle heavy loads.

3 Month Warranty
Specifications
  • Length (in)24
  • Width (in)36
  • Length (cm)60.96
  • Width (cm)91.44
  • Capacity (lbs)1000
  • Capacity (kg)454
  • DescriptionMobile Table, Steel, 36"L x 24"W, 1000 lbs Cap
  • Warranty3 Months
Reviews
Q&A