BrandTech VITLAB® Scoop with Flat Bottom, HDPE, 750 mL, 350mm long

Representative image only.

BrandTech VITLAB® Scoop with Flat Bottom, HDPE, 750 mL, 350mm long

BrandTech | Mfr: 40693| Item: 0628230

Facilitates easy transfer of granulates

₹3,000.00INR / Each

₹3,000.00INR / Each
Product Description

Key Features

  • Can stand horizontal
  • Easy to grip handle
  • Good chemical resistance
  • 6 month warranty

More About this Item

These durable plastic scoops are light weigh and easy to handle. Flat bottom surface design allows easy scooping off even surfaces, Food safe per ED Directive No. 10/2011.

6 Month Warranty
Specifications
  • Capacity (oz)25.36
  • Capacity (mL)750
  • Overall Length (in)13 25/32
  • Width (in)6
  • Overall Length (cm)35
  • Width (cm)15.24
  • Handle Length (cm)11.43
  • Handle Length (ft)0.375
  • Handle Length (InchShort)4 1/2
  • MaterialHigh-density polyethylene
  • SterileNo
  • DescriptionScoop with Flat Bottom, HDPE, 750 mL, 350mm long
  • Warranty6 month
Reviews
Q&A