BrandTech VITLAB® Large HDPE Funnel, 430 mm dia, 17.5 L

Representative image only.

BrandTech VITLAB® Large HDPE Funnel, 430 mm dia, 17.5 L

BrandTech | Mfr: 42393| Item: 0612136

Make large liquid volume transfer fast and easy

₹47,600.00INR / Each

₹47,600.00INR / Each
Product Description

Key Features

  • Provide rapid flow
  • Translucent
  • Integrated handle
  • 6 month warranty

More About this Item

These large funnels facilitate transfers of large volumes of liquid. Integrated handles (except V41994) offer easy handling. Polypropylene models are food safe per EC Directive No. 10/2011.

6 Month Warranty
Specifications
  • MaterialHigh-Density Polyethylene (HDPE)
  • Capacity (mL)17500
  • Stem OD (mm)45
  • Top OD (in)17 1/4
  • Top OD (mm)438
  • Overall Height (mm)415.925
  • Overall Length (mm)416
  • Overall Length (in)16 3/8
  • DescriptionLarge HDPE Funnel, 430 mm dia, 17.5 L
  • Warranty6 month
Reviews
Q&A