BrandTech Transferpettor 702858 Positive Displacement Pipettor Tips, PP, 1-5 mL, 10/PK

Representative image only.

BrandTech Transferpettor 702858 Positive Displacement Pipettor Tips, PP, 1-5 mL, 10/PK

BrandTech | Mfr: 702858| Item: 2455077

Color coded to match appropriate sized pipettes

₹15,600.00INR / Pkg of 10

₹15,600.00INR / Pkg of 10

Buy It Together

Current Item

BrandTech Transferpettor 702858 Positive Displacement Pipettor Tips, PP, 1-5 mL, 10/PK
BrandTech Transferpettor 702858 Positive Displacement Pipettor Tips, PP, 1-5 mL, 10/PK
2455077

₹15,600.00INR / Pkg of 10
+ =
Total Price 210600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Robust polypropylene (PP) construction
  • Reusable

More About this Item

Reusable tips are specially designed for the Transferpettor positive displacement pipettor.

Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Tip Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Body MaterialPolypropylene (PP)
  • Color CodeRed
  • DescriptionPositive Displacement Pipettor Tips, PP, 1-5mL, 10/pk
Reviews
Q&A