BrandTech Transferpette® Pipettor Electronic 12 Channel, 10-200ul per Channel; 110 V Charger

Representative image only.

BrandTech Transferpette® Pipettor Electronic 12 Channel, 10-200ul per Channel; 110 V Charger

BrandTech | Mfr: 705474| Item: 2501636

Intuitive operation in an "Ergonomics Approved" pipette!

Call For Price

for an additional
₹160,000.00INR / Each
for an additional
₹152,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

BrandTech Transferpette® Pipettor Electronic 12 Channel, 10-200ul per Channel; 110 V Charger
BrandTech Transferpette® Pipettor Electronic 12 Channel, 10-200ul per Channel; 110 V Charger
2501636

Call For Price
+ +
InnoCal NIST-Traceable Calibration; Pipette, 12 Channel
1710403

₹152,000.00INR / Each
=
Total Price 152000.00 ADD 3 ITEMS TO CART
Product Description

Includes

rechargeable battery and 110 VAC charger/power supply with US plug

AC charger with US plug.

Key Features

  • Microprocessor control for precise volume delivery
  • Choose from five convenient operating modes to improve productivity
  • “Gel” mode discharges slowly for electrophoresis gels
  • Eliminate user variability
  • Easy maintenance
  • 1 year warranty

More About this Item

These multi-channel electronic pipettors feature a soft-touch pipetting key, contoured handle, and an adjustable finger rest for maximum comfort during use. The prestigious TUV testing service, an OSHA-accredited independent testing lab, has given these electronic pipettors the “Ergonomic Approved” certification.

Large LCD screen clearly displays all settings. Each function has a dedicated control to reduce inadvertent volume changes or tip ejection. Rechargeable battery provides over 4000 pipetting cycles on a singe charge. Units can be disassembled for cleaning and pipette shaft may be removed and autoclaved for decontamination or use in sterile applications. Easy Calibration™ system reduces the need for off-site calibration and simplifies conformance with ISO/GLP guidelines.

Operating modes:
Pipetting mode aspirates and discharges a preset volume.
Mixing mode repeatedly aspirates and discharges a preset volume and display shows number of completed cycles.
Reverse mode is designed for high viscosity, high vapor pressure, and low surface tension liquids.
Dispensing mode discharges a preset number of small equal aliquots from the total aspirated volume.
Gel mode Special mode for loading of electrophoresis gels.

1 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)10
  • Min Volume (mL)0.01
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.01
  • Max Dispensing (mL)0.2
  • Increments (µL)0.2
  • Accuracy (%)±0.80%
  • Number Of Channels12
  • Tip EjectorYes
  • DescriptionPipettor Electronic 12 Channel, 10-200ul per Channel
  • Warranty1 year
Reviews
Q&A