BrandTech Transferpette Electronic Pipettor,Single-Channel, 50-1000 µL; no Charger

Representative image only.

BrandTech Transferpette Electronic Pipettor,Single-Channel, 50-1000 µL; no Charger

BrandTech | Mfr: 705346| Item: 2501616

Intuitive operation in an "Ergonomics Approved" pipettor

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

BrandTech Transferpette Electronic Pipettor,Single-Channel, 50-1000 µL; no Charger
BrandTech Transferpette Electronic Pipettor,Single-Channel, 50-1000 µL; no Charger
2501616

Call For Price
+ + + =
Total Price 260900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

rechargeable battery.

Key Features

  • Eliminate user variability
  • Easy maintenance
  • Features most popular functions
  • 1 year warranty

More About this Item

These single-channel electronic pipettors feature a soft-touch pipetting key, contoured handle, adjustable finger rest, and improved tip cone to reduce the operational forces needed for use. The prestigious TUV testing service, an OSHA-accredited independent testing lab, has given these electronic pipettors the “Ergonomic Approved” certification.

Large LCD screen clearly displays all settings. Each function has a dedicated control to reduce inadvertent volume changes or tip ejection. Rechargeable battery provides over 4000 pipetting cycles on a singe charge. Units can be disassembled for cleaning and pipette shaft may be removed and autoclaved for decontamination or use in sterile applications. Easy Calibration™ system reduces the need for off-site calibration and simplifies conformance with ISO/GLP guidelines.

Operating modes:
Pipetting mode aspirates and discharges a preset volume.
Mixing mode repeatedly aspirates and discharges a preset volume and display shows number of completed cycles.
Reverse mode is designed for high viscosity, high vapor pressure, and low surface tension liquids.
Dispensing mode discharges a preset number of small equal aliquots from the total aspirated volume.

Order 110V AC adapter or charging stand separately.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • AutoclavableYes
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Increments (µL)1
  • Accuracy (%)±0.60%
  • Reproducibility±0.20%
  • Number Of Channels1
  • Number of Speeds5
  • Tip EjectorYes
  • DescriptionElectronic Pipettor, single channel, 50-1000uL
  • Warranty1 year
Reviews
Q&A