BrandTech Transferpette Electronic Pipettor,Single-Channel, 0.5-10uL; no Charger

Representative image only.

BrandTech Transferpette Electronic Pipettor,Single-Channel, 0.5-10uL; no Charger

BrandTech | Mfr: 705339| Item: 2501610

Intuitive operation in an "Ergonomics Approved" pipettor

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

BrandTech Transferpette Electronic Pipettor,Single-Channel, 0.5-10uL; no Charger
BrandTech Transferpette Electronic Pipettor,Single-Channel, 0.5-10uL; no Charger
2501610

Call For Price
+ + +
BrandTech 732004 Pipette Tips, 0.5 to 20 uL, Bulk; 2000/PK
2455331

₹35,800.00INR / Pkg of 2000
=
Total Price 79700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

rechargeable battery.

Key Features

  • Eliminate user variability
  • Easy maintenance
  • Features most popular functions
  • 1 year warranty

More About this Item

These single-channel electronic pipettors feature a soft-touch pipetting key, contoured handle, adjustable finger rest, and improved tip cone to reduce the operational forces needed for use. The prestigious TUV testing service, an OSHA-accredited independent testing lab, has given these electronic pipettors the “Ergonomic Approved” certification.

Large LCD screen clearly displays all settings. Each function has a dedicated control to reduce inadvertent volume changes or tip ejection. Rechargeable battery provides over 4000 pipetting cycles on a singe charge. Units can be disassembled for cleaning and pipette shaft may be removed and autoclaved for decontamination or use in sterile applications. Easy Calibration™ system reduces the need for off-site calibration and simplifies conformance with ISO/GLP guidelines.

Operating modes:
Pipetting mode aspirates and discharges a preset volume.
Mixing mode repeatedly aspirates and discharges a preset volume and display shows number of completed cycles.
Reverse mode is designed for high viscosity, high vapor pressure, and low surface tension liquids.
Dispensing mode discharges a preset number of small equal aliquots from the total aspirated volume.

Gel mode slowly discharges aspirated liquid. Discharge may be interrupted and display shows actual volume dispensed.

Order 110V AC adapter or charging stand separately.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.01
  • Increments (µL)0.1
  • Accuracy (%)±1.00%
  • Reproducibility±0.40%
  • Number Of Channels1
  • Number of Speeds5
  • Tip EjectorYes
  • DescriptionElectronic Pipettor, single channel, 0.5-10uL
  • Warranty1 year
Reviews
Q&A