BrandTech Macro Fluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 100/PK

Representative image only.

BrandTech Macro Fluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 100/PK

BrandTech | Mfr: 759125| Item: 0634304

Four clear sides with 10 mm optical path to fit most standard fluorometers

₹32,700.00INR / Pkg of 100

₹32,700.00INR / Pkg of 100

Buy It Together

Current Item

BrandTech Macro Fluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 100/PK
BrandTech Macro Fluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 100/PK
0634304

₹32,700.00INR / Pkg of 100
+ =
Total Price 45300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Choose PS or special UV-transparent pastic with ultra-low auto-fluroescence
  • Mold cavity matched for consistency
  • Suitable for wavelengths from 230 nm to 800 nm. Ultra-low autofluorescence

More About this Item

BRAND® fluorimetry cuvettes are precision molded for best optical clarity and uniform thickness to optimize transmission while minimizing refraction. All cuvettes are packaged in low-dust, non-scratching, expanded polystyrene trays containing 100 mold-cavity matched cuvettes.

Specifications
  • Min Wavelength (nm)230
  • Max Wavelength (nm)800
  • Pathlength (mm)10
  • Materials of ConstructionPolymer
  • Width (cm)1.25
  • Height (cm)4.5
  • Depth (cm)1.25
  • DescriptionFluorimetry Cuvette, UV-Transparent Plastic, 10 mm; 100/PK
Reviews
Q&A