BrandTech Macro Fluorimetry Cuvette, PS, 10 mm; 500/PK

Representative image only.

BrandTech Macro Fluorimetry Cuvette, PS, 10 mm; 500/PK

BrandTech | Mfr: 759035| Item: 0634302

Four clear sides with 10 mm optical path to fit most standard fluorometers

₹31,200.00INR / Pkg of 500

₹31,200.00INR / Pkg of 500

Buy It Together

Current Item

BrandTech Macro Fluorimetry Cuvette, PS, 10 mm; 500/PK
BrandTech Macro Fluorimetry Cuvette, PS, 10 mm; 500/PK
0634302

₹31,200.00INR / Pkg of 500
+ =
Total Price 43800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Choose PS or special UV-transparent pastic with ultra-low auto-fluroescence
  • Mold cavity matched for consistency
  • Suitable for wavelengths from 340 nm to 800 nm

More About this Item

BRAND® fluorimetry cuvettes are precision molded for best optical clarity and uniform thickness to optimize transmission while minimizing refraction. All cuvettes are packaged in low-dust, non-scratching, expanded polystyrene trays containing 100 mold-cavity matched cuvettes.

Specifications
  • Min Wavelength (nm)340
  • Max Wavelength (nm)800
  • Pathlength (mm)10
  • Materials of ConstructionPolystyrene
  • Width (cm)1.25
  • Height (cm)4.5
  • Depth (cm)1.25
  • DescriptionFluorimetry Cuvette, PS, 10 mm; 500/PK
Reviews
Q&A