BrandTech BLAUBRAND® Graduated Cylinder, Glass, Tall Form, Class A, 10 mL; 2/PK

Representative image only.

BrandTech BLAUBRAND® Graduated Cylinder, Glass, Tall Form, Class A, 10 mL; 2/PK

BrandTech | Mfr: 32808| Item: 0610203

Meets USP Standards as well as Class A per DIN EN ISO 4788

₹14,000.00INR / Pkg of 2

₹14,000.00INR / Pkg of 2
Product Description

Includes

USP batch certificate.

Key Features

  • Calibrated "to contain"
  • Hexagonal base
  • Includes USP batch certificate
  • 10 mL capacity

More About this Item

These BRAND® graduated cylinders comply with the Class A error limits required by the US Pharmacopeia. Each graduated cylinder is calibrated on computer controlled, automated production lines for maximum precision. Full ring marks at major graduations make it easy to read. Features a spout and hexagonal glass base. BLAUBRAND® blue enamel markings are highly legibile, and abrasion resistant. All graduated cylinders come with a batch number and an accompanying batch certificate.

Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.10
  • Overall Height (cm)14
  • Overall Height (in)5 1/2
  • DescriptionGraduated Cylinder, Glass, Tall Form, Class A, 10 mL; 2/PK
Reviews
Q&A