BrandTech 701354 Deep Well Plate, 96-well, PP, 2.2 mL, Standard, U-Bottom; 24/PK

Representative image only.

BrandTech 701354 Deep Well Plate, 96-well, PP, 2.2 mL, Standard, U-Bottom; 24/PK

BrandTech | Mfr: 701354| Item: 0790408

Suitable for storage, motherplates for HTS, cell and tissue culture, and more

₹63,500.00INR / Pkg of 24

₹63,500.00INR / Pkg of 24
Product Description

Key Features

  • Choose from 96- and 384-well plates in a variety of volumes and bottoms
  • Polypropylene plates are chemically-resistant, autoclavble @ 121° C
  • Withstand temperatures as low as -80° C
  • Polystyrene plates are highly transparent
  • Standard 96-Well Polypropylene Plate Capacity: 2.2 mL U-Bottom Well

More About this Item

The conical V-shaped bottom of plates with 384 wells is ideal for pelleting and maximum sample recovery. Plates with 96 wells feature an edgeless design with U-shape bottoms for optimal sample mixing. One plate, model 07904-31 features a space saving design, requiring 30-percent less space than standard models, and shallower wells with larger cross section, making it ideal for low-profile automated systems.

To reduce the risk of sample evaporation or contamination, deep well sealing mats (sold separately) should be used to provide an effective plug seal for individual wells.

Specifications
  • Number of Wells96
  • Well Volume (mL)2.2
  • Well ShapeStandard, U-Bottom
  • MaterialPolypropylene
  • Description96-Well, Deep Well Plate, Polypropylene, 2.2 mL, Standard, U-Bottom; 24/pack
Reviews
Q&A