Bradley S19-921 On-Site Portable Gravity-Fed Eyewash

Representative image only.

Bradley S19-921 On-Site Portable Gravity-Fed Eyewash

Bradley | Mfr: S19-921| Item: 8600100

Ideal anywhere water supply is not available—uses only seven gallons of solution to operate 15 minutes

Call For Price

Call For Price

Buy It Together

Current Item

Bradley S19-921 On-Site Portable Gravity-Fed Eyewash
Bradley S19-921 On-Site Portable Gravity-Fed Eyewash
8600100

Call For Price
+ =
Total Price 113000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

transparent tank, yellow polypropylene pedestal, and stainless steel wall bracket with universal identification sign.

Key Features

  • Ideal anywhere water supply is not availableuses only seven gallons of solution to operate 15 minutes
  • 1 year warranty

More About this Item

Transparent polycarbonate yellow tank lets you view when it's time to refill or clean. Solution can be tested monthly or when protocol dictates.
Removable tank is inverted onto pedestal. Water flow is activated when arm is pulled down. Tank holds 7 gallons. Flow rate: 0.4 GPM.

1 Year Warranty
Specifications
  • Tank MaterialPolycarbonate
  • MountBenchtop/Wall Mount
  • Width (in)24 3/8
  • Depth (in)19
  • Height (in)22
  • Width (cm)61.9
  • Depth (cm)48.3
  • Height (cm)55.9
  • ComplianceANSI Z358.1-2009
  • DescriptionOn-Site Portable Gravity-Fed Eyewash
  • Warranty1 year
Reviews
Q&A