Borosil FG4980-5000 Erlenmeyer Flask, glass, 5000 mL, 1/pk

Representative image only.

Borosil FG4980-5000 Erlenmeyer Flask, glass, 5000 mL, 1/pk

Borosil | Mfr: FG4980-5000| Item: 6100101

₹16,300.00INR / Each

₹16,300.00INR / Each

Buy It Together

Current Item

Borosil FG4980-5000 Erlenmeyer Flask, glass, 5000 mL, 1/pk
Borosil FG4980-5000 Erlenmeyer Flask, glass, 5000 mL, 1/pk
6100101

₹16,300.00INR / Each
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

₹6,000.00INR / Pkg of 12
=
Total Price 22300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of borosilicate glass, flasks are provide thermal shock resistance, physical strength, and are resistant to chemicals.

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)5000
  • Min Graduation (mL)1500
  • Max Graduation (mL)5000
  • DescriptionErlenmeyer Flask, glass, 5000 mL, 1/pk
  • Warranty1 year
Reviews
Q&A