Boekel Scientific 134900 Static-Free Desiccator, 6.4 cu ft, 2 adjustable shelves

Representative image only.

Boekel Scientific 134900 Static-Free Desiccator, 6.4 cu ft, 2 adjustable shelves

Boekel Scientific | Mfr: 134900| Item: 2400010

Protect your equipment from electrostatic discharge

₹1,391,000.00INR / Each

₹1,391,000.00INR / Each

Buy It Together

Current Item

Boekel Scientific 134900 Static-Free Desiccator, 6.4 cu ft, 2 adjustable shelves
Boekel Scientific 134900 Static-Free Desiccator, 6.4 cu ft, 2 adjustable shelves
2400010

₹1,391,000.00INR / Each
+
Boekel Shelf for Static-Free Desiccators
2400050

₹106,000.00INR / Each
=
Total Price 1497000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Safely store instruments that are sensitive to electrostatic discharges. Sturdy stainless steel and glass construction prevents the static buildup inherent to plastic desiccators. The inner glass surfaces of the desiccator are coated with a transparent, static dissipative polyester film.
Desiccators also come with a grounding plug to prevent static discharge when indoor humidity levels fall below 40%. Adjustable shelves (two included) prevent wasted space inside desiccator. Valve lets you adjust gas flow. Both models accept 1¼4" ID tubing. Model 24000-00 has 12 shelf levels; model 24000-10 has 28 shelf levels.

1 Year Warranty
Specifications
  • Chamber Volume (cu ft)6.4
  • Chamber Volume (Liters)181
  • Interior Width (in)19.125
  • Interior Height (in)21.5
  • Interior Depth (in)18.875
  • Interior Width (cm)48.6
  • Interior Height (cm)54.6
  • Interior Depth (cm)47.94
  • Exterior Width (in)21.75
  • Exterior Height (InchShort)24
  • Exterior Depth (in)21
  • Exterior Width (cm)55.2
  • Exterior Height (cm)61
  • Exterior Depth (cm)53.3
  • MaterialGlass, Stainless Steel
  • ColorClear
  • DescriptionStatic-Free Desiccator, 6.4 cu ft, 2 adjustable shelves
  • Warranty1 Year
Reviews
Q&A