Binder BD-S 56 Solid.Line Gravity Convection Incubator, 2.2 cu ft; 120 VAC

Representative image only.

Binder BD-S 56 Solid.Line Gravity Convection Incubator, 2.2 cu ft; 120 VAC

Binder | Mfr: 9090-0017| Item: 3907324

Geared for research and quality assurance

₹464,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹464,000.00INR / Each

Buy It Together

Current Item

Binder BD-S 56 Solid.Line Gravity Convection Incubator, 2.2 cu ft; 120 VAC
Binder BD-S 56 Solid.Line Gravity Convection Incubator, 2.2 cu ft; 120 VAC
3907324

₹464,000.00INR / Each
+ + =
Total Price 575000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chrome-plated rack and power cord.

Key Features

  • APT.line™ preheating chamber technology
  • Runs on natural gravity convection
  • Adjustable exhaust for setting air change rates
  • Two-line LED display indicates actual chamber temperature and temperature set point—selectable °C or °F units
  • Controller offers timer with time delay feature and ramp function
  • Inner door features tempered safety glass
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Internal chamber size of 2.2 cu ft
  • 1 year warranty

More About this Item

Standard series of Solid.Line incubators are meant for easy everyday operation. Features such as digital temperature control, timer, and ramp function are perfect for a wide range of applications. An ergonomic door handle makes inserting and removing samples a breeze. Temperature range is ambient plus 5 to 70° C.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)2.2
  • Max Temperature (° C)70
  • Temperature Accuracy±0.1°C at 37°C
  • Temperature Uniformity0.7°C at 37 °C
  • Overall Depth (in)22 47/64
  • Overall Depth (cm)57.7342
  • Overall Height (in)24 5/8
  • Overall Height (cm)62.5602
  • Overall Width (in)24 3/16
  • Overall Width (cm)61.4426
  • Power (VAC)120
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)13 51/64
  • Chamber Depth (cm)35.0266
  • Chamber Height (in)17 11/32
  • Chamber Height (cm)44.0436
  • Chamber Width (in)15 49/64
  • Chamber Width (cm)40.0304
  • Number Of Shelves1
  • Number Of Shelf Positions3
  • AlarmVisual
  • DescriptionGravity Convection Incubator, 2.2 cu ft; 120 VAC
  • Warranty1 Year
Reviews
Q&A