Binder 9010-0255 FP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 230V

Representative image only.
Binder Mfr # 9010-0255 – Item # WW-05012-33
Microprocessor program controller allows easy programming of variable temperature and time functions
  • 5°°C above ambient to 300°C
  • Microprocessor controller with LED display and integrated 0 to 99-hr timer
  • APT.Line® preheating chamber ensures accurate, reproducible results
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4
  • Capacity (Liters)113.24
  • Min Temperature (° F)41
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient ±5⁰C
  • Max Temperature (° C)300
  • Temperature Uniformity±8⁰C
  • Temperature Control Accuracy±0.3⁰C
  • Chamber Width (in)23 5/8
  • Chamber Height (in)18 7/8
  • Chamber Depth (in)15 3/4
  • Chamber Width (cm)60.0075
  • Chamber Height (cm)47.9425
  • Chamber Depth (cm)40.005
  • Exterior Width (in)32 3/4
  • Exterior Height (in)27 5/8
  • Exterior Depth (in)25 3/8
  • Exterior Width (cm)83.185
  • Exterior Height (cm)7.1675
  • Exterior Depth (cm)64.4525
  • Rise Time49 min to 250⁰ C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeElectronically-controlled APT.line®
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)2700
  • TimerYes
  • Timer Range99 hours and 59 minutes
  • DescriptionFP Programmable Mechanical Convection Oven; 4.1 cu ft, RS-422, 230V
  • Warranty2 Years
Two year warrantyConformite EuropeenneUL Listed.

Key Features

  • 5°°C above ambient to 300°C
  • Microprocessor controller with LED display and integrated 0 to 99-hr timer
  • APT.Line® preheating chamber ensures accurate, reproducible results
  • 2 year warranty

More About this Item

These programmable ovens offer electronically controlled APT.line® preheating chamber technology with forced air convection. Microprocessor with two programs of ten sections each, alternatively 1 program with 20 sections. The time interval of single program sections can be adjusted up to a maximum of 99 hours and 59 minutes, applicable to all program sections. Program controller functions: delayed ON, delayed OFF, temperature-dependent delayed OFF.

Additional oven features include adjustable ramp functions via program editor, adjustable fan speed (0 to 100%), elapsed time indicator, and adjustable safety device, Class 2 (DIN 12880), with visual alarm. Ventilation may be adjusted by means of a 50-mm diameter rear exhaust duct with ventilation flap and front side ventilation. RS-422 interface and APT-COM® communications software allow output to computer or printer. Ovens are stackable to conserve valuable lab space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat