Bevco Modern Mesh Chair with Contoured Backrest and Lumbar Support

Representative image only.

Bevco Modern Mesh Chair with Contoured Backrest and Lumbar Support

Bevco | Mfr: MM6077V| Item: 4762135

Mesh design keeps you cool and dry

₹102,000.00INR / Each

₹102,000.00INR / Each
Product Description

Includes

Casters.

Key Features

  • Supports 275 pounds
  • Two-inch seat depth adjustment
  • Backrest flexible tilt tension adjustment
  • Inward and outward armrest adjustments
  • Meets ANSI BIFMA Standards
  • GreenGuard Certification
  • Seat Slider, Adjustable Arms, Black Nylon Base, All-Purpose Casters, 18.75"-22.25" Seat Height
  • 5 year warranty

More About this Item

This contemporary mesh chair provides you with comfort, support, and durability. The mesh airflow design keeps you cool and dry throughout the day. Constructed with 95% recycled material, the chair is GreenGuard certified.
Features include a contoured backrest with lumbar support, adjustable arms, black nylon base, 360° swivel, and all-purpose casters. Armrests have a height adjustment of 2 23/64” and can be adjusted inward or outward by ±20°. Seat height can be adjusted from 18 3/4” to 22 1/4”.

5 Year Warranty
Specifications
  • Width (in)27
  • Height (in)42 1/2
  • Depth (in)30
  • Width (cm)68.58
  • Height (cm)107.95
  • Depth (cm)76.2
  • MaterialNylon Base
  • Seat height (in)18.75" to 22.25"
  • Seat height (cm)47.625 to 56.515
  • ColorBlack
  • ComplianceGreenGuard certification
  • DescriptionModern Mesh Chair with Contoured Backrest and Lumbar Support
  • Warranty5 Years
Reviews
Q&A