Bevco 9050ME4-BLK Desk Height ESD/ISO 7 Cleanroom Black Vinyl Chair; Medium Back; AL Base

Representative image only.

Bevco 9050ME4-BLK Desk Height ESD/ISO 7 Cleanroom Black Vinyl Chair; Medium Back; AL Base

Bevco | Mfr: 9050ME4-BLK| Item: 8630940

Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

₹234,000.00INR / Each

₹234,000.00INR / Each

Buy It Together

Current Item

Bevco 9050ME4-BLK Desk Height ESD/ISO 7 Cleanroom Black Vinyl Chair; Medium Back; AL Base
Bevco 9050ME4-BLK Desk Height ESD/ISO 7 Cleanroom Black Vinyl Chair; Medium Back; AL Base
8630940

₹234,000.00INR / Each
+
Bevco CARD/5S Casters, ESD, Aluminum; 5/Pk
8630993

₹36,800.00INR / Pkg of 5
=
Total Price 270800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 300 lb capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately.

These ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments.

ESD (Electrostatic Discharge) Vinyl Chairs feature a large, contoured backrest for excellent upper and lower back support. Backrest also includes a heavy-duty polypropylene shell to protect the upholstery from bumps. High-density foam in the seat provides long-lasting comfort. Chairs also include conductive vinyl upholstery, a brass drag chain and ESD glides.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 3"
  • Width (in)20
  • Depth (in)18
  • MaterialESD Vinyl
  • Seat height (in)15.5 to 21
  • Seat height (cm)40 to 54
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ANSI/ESD STM 12.1 standards; ISO 14661-1 standards
  • DescriptionIntegra Desk Height ESD/ISO 7 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base
  • Warranty12 year
Reviews
Q&A