Bevco 7351E1 Mid Height ESD Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Representative image only.

Bevco 7351E1 Mid Height ESD Polyurethane Cleanroom Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Bevco | Mfr: 7351E1| Item: 8630934

Design to safely discharge static

Call For Price

Call For Price
Product Description

Key Features

  • Waterfall seat aids lower body circulation Handle in backrest makes moving chair effortless Fully adjustable contoured back Easy to clean with nonslip surface ISO 4 cleanroom compliance Meets ANSI/ESD STM12.1 – 2013 standards
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 17.5" - 25"
  • Three-way seat and back height adjustment
  • Adjustable 18" chrome footring
  • 12 year warranty

More About this Item

These ergonomic designed, static control chairs feature six grounding points, ESD glides, and a brass drag chain to safely reduce and discharge static. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. The chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The articulating seat/back tilt feature provides three-way seat and back height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment, while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in a polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 1.5"
  • Width (in)18 1/2
  • Depth (in)17
  • Width (cm)47
  • Depth (cm)43.2
  • MaterialESD Polyurethane
  • Seat height (in)17.5 to 25
  • Seat height (cm)44.5 to 63.5
  • Shipping weight (kg)17.2
  • Shipping weight (lbs)38
  • ColorBlack
  • ComplianceISO Class 4
  • DescriptionEverlast Mid Height ESD Cleanroom Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tiltw/Adjustable Footring
  • Warranty12 year
Reviews
Q&A