Bevco 7051-BLK Desk Height Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Representative image only.

Bevco 7051-BLK Desk Height Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Bevco | Mfr: 7051-BLK| Item: 4762173

Durable and comfortable design ideal for industrial, technical, and institutional applications

₹149,000.00INR / Each

₹149,000.00INR / Each

Buy It Together

Current Item

Bevco 7051-BLK Desk Height Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
Bevco 7051-BLK Desk Height Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
4762173

₹149,000.00INR / Each
+ =
Total Price 152900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Waterfall seat aids lower body circulation
  • Handle in backrest makes moving chair effortless
  • Fully adjustable contoured back
  • Easy to clean with nonslip surface
  • Non-tilt and tilt versions available
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 14.5" - 19.5"
  • Three-way seat and back height adjustment
  • 12 year warranty

More About this Item

The ergonomic designed chairs enhance productivity in the toughest work environments. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. These polyurethane chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in reinforced black nylon, tubular steel, or polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

This articulating seat/back tilt model features three-way seat and back height adjustments for increased comfort during extended sitting durations. Also includes a 25" polished aluminum base.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 1.5"
  • Width (in)18 1/2
  • Depth (in)17
  • Width (cm)47
  • Depth (cm)43.2
  • MaterialPolyurethane
  • Seat height (in)14.5 to 19.5
  • Seat height (cm)36.8 to 49.5
  • Shipping weight (kg)14.7
  • Shipping weight (lbs)32.5
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold
  • DescriptionEverlast Desk Height Black Polyurethane Chair, Articulating Seat & Back Tilt, Polished Aluminum Base
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Reviews
Q&A