Bevco 5500-BLUE Royal blue fabric chair with black reinforced plastic base. Seat height 23"-33"

Representative image only.

Bevco 5500-BLUE Royal blue fabric chair with black reinforced plastic base. Seat height 23"-33"

Bevco | Mfr: 5500-F-BLU| Item: 4762122

Durable intensive use chairs offer ergonomic features that improve productivity while reducing worker injury and fatigue.

₹101,000.00INR / Each

₹101,000.00INR / Each

Buy It Together

Current Item

Bevco 5500-BLUE Royal blue fabric chair with black reinforced plastic base. Seat height 23"-33"
Bevco 5500-BLUE Royal blue fabric chair with black reinforced plastic base. Seat height 23"-33"
4762122

₹101,000.00INR / Each
+ =
Total Price 104900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 300 lb capacity
  • Fabric available in four colors
  • 12 year warranty

More About this Item

Pneumatic-lift chairs are ideal for laboratory, production line, and office use. Each model features heavy-duty construction, high-density foam for added comfort, seat with waterfall front, easy-to-use pneumatic seat height adjustment, 360° swivel. Production-style back provides optimal lumbar support and features a scuff resistant back pan. The chair features a sturdy 27" diameter black nylon base and comes standard with mushroom glides. Optional casters can be ordered separately.

12 year warranty; Pneumatic cylinder has a lifetime guarantee. Upholstered fabric meets CAL 117 standards.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 2.75"
  • Width (in)18
  • Height (in)49
  • Depth (in)17
  • Width (cm)45.7
  • Height (cm)124.5
  • Depth (cm)43.2
  • MaterialFabric
  • Seat height (in)23 to 33
  • Seat height (cm)58.4 to 83.8
  • Shipping weight (kg)8.6
  • Shipping weight (lbs)19
  • ColorRoyal blue
  • ComplianceANSI BIFMA X5.1; Greenguard Gold
  • DescriptionDoral Tall Height Royal Blue Fabric Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
  • Warranty12 Years
Reviews
Q&A