Benchmark Scientific D2400 BeadBlaster™ 24 Place Microtube Homogenizer, 115 VAC

Representative image only.

Benchmark Scientific D2400 BeadBlaster™ 24 Place Microtube Homogenizer, 115 VAC

Benchmark Scientific | Mfr: D2400| Item: 3627100

Quick, efficient homogenization of 24 samples simultaneously

Call For Price

Call For Price

Buy It Together

Current Item

Benchmark Scientific D2400 BeadBlaster™ 24 Place Microtube Homogenizer, 115 VAC
Benchmark Scientific D2400 BeadBlaster™ 24 Place Microtube Homogenizer, 115 VAC
3627100

Call For Price
+ =
Total Price 121000.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord.

Key Features

  • Homogenizes a broad range of biological samples, from soft tissue to bone
  • Onboard memory stores up to 50 custom programs
  • Mechanical lid lock prevents accidental opening during operation
  • 2 year warranty

More About this Item

The 24-microtube capacity bead homogenizer breaks down the most difficult and resistant biological samples in 35 seconds or less. The rapid speed and three-dimensional vibration of the unit creates a high-energy impact between the samples and microbeads, resulting in a quick and efficient cell disruption.

To protect fragile, heat-sensitive samples, the homogenizer can be programmed to operate in short consecutive cycles with in-between rest periods. These programs can be stored in memory and recalled for future use. Other features include transparent lid for visualization of samples, easy-to-read digital display, and brushless motor for maintenance-free operation.

An assortment of prefilled tubes feature various bead materials and diameters for soft tissue or bone samples. You can also buy bulk beads and empty tubes to fit your application.

Two year warranty
Specifications
  • Speed (rpm)4 to 7 m/s
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)15.157
  • Width (in)11.023
  • Height (cm)38.5
  • Width (cm)28
  • DescriptionBeadBlaster™ 24 Place Microtube Homogenizer, 115 VAC
  • Warranty2 year
Reviews
Q&A