Benchmark Scientific BactiZapper Infrared Sterilizer, 230 VAC

Representative image only.

Benchmark Scientific BactiZapper Infrared Sterilizer, 230 VAC

Benchmark Scientific | Mfr: B1000-E| Item: 0185024

₹261,000.00INR / Each

₹261,000.00INR / Each

Buy It Together

Current Item

Benchmark Scientific BactiZapper Infrared Sterilizer, 230 VAC
Benchmark Scientific BactiZapper Infrared Sterilizer, 230 VAC
0185024

₹261,000.00INR / Each
+ =
Total Price 365000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sterilizes platinum loops and needles safely and conveniently
  • Prevents infectious spatter and cross contamination
  • 1 year warranty

More About this Item

The BactiZapper utilizes infrared heat to incinerate organic material deep within the ceramic funnel. Sterilization takes only 5 to 7 seconds at optimum sterilizing temperature of 1500°F. Unit can be used in anaerobic chambers

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Chamber Diameter (in)0.55
  • Chamber Depth (in)3.94
  • Chamber Diameter (cm)1.4
  • Chamber Depth (cm)10
  • Max Temperature (° F)1500
  • Max Temperature (° C)815
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionInfrared Sterilizer, 230 VAC
  • Warranty1 year
Reviews
Q&A