Bel-Art Low-Density Polyethylene Wide-Mouth Sample Jar, 90 mL; 6/Pk

Representative image only.

Bel-Art Low-Density Polyethylene Wide-Mouth Sample Jar, 90 mL; 6/Pk

Bel-Art | Mfr: 17874-0000| Item: 6226052

Store liquids or solids in LDPE jars with leakproof PP screw caps

₹10,600.00INR / Pkg of 6

₹10,600.00INR / Pkg of 6
Product Description

Key Features

  • 90 mL capacity

More About this Item

Store liquids or solids in these low-density polyethylene (LDPE) containers. Come with leakproof polypropylene screw caps.

Specifications
  • Capacity (mL)90
  • Capacity (oz)3
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size35 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.2
  • Overall Height (in)2 3/4
  • Overall Height (cm)6.9
  • DescriptionScienceware Low-Density Polyethylene Wide-Mouth Sample Jar, 90 mL, 6/pk
Reviews
Q&A