Bausch & Lomb Measuring Scale, Metric, 20 mm in 0.1 mm Increments

Representative image only.

Bausch & Lomb Measuring Scale, Metric, 20 mm in 0.1 mm Increments

Bausch & Lomb | Mfr: 81-34-38| Item: 0388213

Improve inspection measurements

Product Description

Key Features

  • Glass measuring scales are compatible with measuring magnifiers
  • 1 year warranty

More About this Item

Use these measuring scales with the Hastings measuring magnifiers. Scales simply screw onto the bottom of each magnifier lens.

Measuring magnifiers 03882-10 and -50 are sold separately.

1 Year Warranty
Specifications
  • MagnificationNone
  • Lens20 mm Scale with 0.1 mm increments
  • Mounting TypeCompatible with Hastings Measuring Magnifiers
  • DescriptionMeasuring Scale, Metric, 20 mm in 0.1 mm Increments
  • Warranty1 Year
Reviews
Q&A