Balston 18/18-371H Vacuum Pump Exhaust Filter, 9 cfm, 3/4 NPT(F); 1/Pk

Representative image only.

Balston 18/18-371H Vacuum Pump Exhaust Filter, 9 cfm, 3/4 NPT(F); 1/Pk

Balston | Mfr: 18/18-371H | Item: 2918020

Eliminate 99% of oil mist and smoke from vacuum pump exhaust

₹133,000.00INR / Each

₹133,000.00INR / Each
Product Description

Key Features

  • Prevent oil accumulation in ductwork
  • Eliminate potential OSHA and EPA violations
  • Protect vacuum pumps and reduce costly maintenance
  • 1 year warranty

More About this Item

Balston Vacuum Pump Exhaust Filters remove all visible oil mist and smoke from vacuum pump exhaust, even if/when saturated with oil. The high-efficiency filter cartridge continuously drains the collected fluid, allowing for expensive lubricating fluid to be collected.
This exhaust filter's rating should be equal to or greater than that of the free air capacity of the pump it is being connected to.

1 Year Warranty
Specifications
  • Membrane Material304 Stainless Steel
  • Housing Material304 Stainless Steel
  • Connections3/4" NPT(F)
  • Air Flow Rate (ft³/min)9
  • Max Pressure (PSI)15
  • Max Temperature (° F)356
  • Max Temperature (° C)180
  • DescriptionVacuum Pump Exhaust Filter, 9 cfm, 3/4 NPT(F); 1/Pk
  • Warranty1 year
Reviews
Q&A