Bain Marie Storage Container, HDPE, 2 qt; 12/PK

Representative image only.

Bain Marie Storage Container, HDPE, 2 qt; 12/PK

| Item: 6353000

Be confident lid is tight

₹14,600.00INR / Pkg of 12

₹14,600.00INR / Pkg of 12

Buy It Together

Current Item

Bain Marie Storage Container, HDPE, 2 qt; 12/PK
Bain Marie Storage Container, HDPE, 2 qt; 12/PK
6353000

₹14,600.00INR / Pkg of 12
+ =
Total Price 23400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Can be frozen or chemically sterilized
  • Easy carrying grip handles
  • NSF certified;
  • FDA-compliant

More About this Item

Containers are made of FDA-compliant HDPE and can be frozen, boiled, or chemically sterilized. Snap-tight, positive-lock lids are sold separately.

Specifications
  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Qt)2
  • ColorNatural
  • MaterialHDPE
  • Top Outside Diameter (in)7
  • Top Outside Diameter (cm)17.8
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionBain Marie HDPE Container, 2 quart; 12/Pk
Reviews
Q&A