Bags Ldpe 4x5 1000/pk, Clear - Polyethylene

Representative image only.

Bags Ldpe 4x5 1000/pk, Clear - Polyethylene

| Item: 0650506

Stands up to your needs with strong bottom seal

₹10,600.00INR / Pkg of 1000

₹10,600.00INR / Pkg of 1000
Product Description

More About this Item

Constructed of durable LDPE, these general-purpose bags are ideal for a wide range of applications. Seal with portable heat sealer or bag ties. The portable heat sealer is available as part numbers 03014-00 or -02 and the plastic twist ties are available as part number 06831-15.

Specifications
  • MaterialPolyethylene
  • ColorClear
  • Length (in)5
  • Width (in)4
  • Length (cm)12.7
  • Width (cm)10.16
  • Thickness (mil)2
  • DescriptionBags Ldpe 4x5 1000/pk, Clear - Polyethylene
Reviews
Q&A