Bags Ldpe 3x8 1000/pk, Clear - Polyethylene

Representative image only.

Bags Ldpe 3x8 1000/pk, Clear - Polyethylene

| Item: 0650504

Stands up to your needs with strong bottom seal

₹11,100.00INR / Pkg of 1000

₹11,100.00INR / Pkg of 1000
Product Description

More About this Item

Constructed of durable LDPE, these general-purpose bags are ideal for a wide range of applications. Seal with portable heat sealer or bag ties. The portable heat sealer is available as part numbers 03014-00 or -02 and the plastic twist ties are available as part number 06831-15.

Specifications
  • ColorClear
  • MaterialPolyethylene
  • Length (in)8
  • Width (in)3
  • Length (cm)20.32
  • Width (cm)7.62
  • Thickness (mil)2
  • DescriptionBags Ldpe 3x8 1000/pk, Clear - Polyethylene
Reviews
Q&A