Bags LDPE 18X30 500/pk - Polyethylene (Clear)

Representative image only.

Bags LDPE 18X30 500/pk - Polyethylene (Clear)

| Item: 0650622

Stands up to your needs with strong bottom seal

₹68,600.00INR / Pkg of 500

₹68,600.00INR / Pkg of 500
Product Description

More About this Item

Constructed of durable LDPE, these general-purpose bags are ideal for a wide range of applications. Seal with portable heat sealer or bag ties. The portable heat sealer is available as part numbers 03014-00 or -02 and the plastic twist ties are available as part number 06831-15.

Specifications
  • ColorClear
  • MaterialPolyethylene
  • Length (in)30
  • Width (in)18
  • Length (cm)76.2
  • Width (cm)45.72
  • Thickness (mil)2
  • DescriptionBags LDPE 18X30 500/pk - Polyethylene (Clear)
Reviews
Q&A