Bags Ldpe 18x24 500/pk - Polyethylene (Clear)

Representative image only.

Bags Ldpe 18x24 500/pk - Polyethylene (Clear)

| Item: 0650520

Stands up to your needs with strong bottom seal

₹49,000.00INR / Pkg of 500

₹49,000.00INR / Pkg of 500
Product Description

More About this Item

Constructed of durable LDPE, these general-purpose bags are ideal for a wide range of applications. Seal with portable heat sealer or bag ties. The portable heat sealer is available as part numbers 03014-00 or -02 and the plastic twist ties are available as part number 06831-15.

Specifications
  • ColorClear
  • MaterialPolyethylene
  • Length (in)24
  • Width (in)18
  • Length (cm)60.96
  • Width (cm)45.72
  • Thickness (mil)2
  • DescriptionBags Ldpe 18x24 500/pk - Polyethylene (Clear)
Reviews
Q&A