Babcock 220V, 50Hz centrifuge; 8 bottle capacity

Representative image only.

Babcock 220V, 50Hz centrifuge; 8 bottle capacity

| Mfr: 208-220 V, 50 HZ| Item: 1736005

Call For Price

Call For Price

Buy It Together

Current Item

Babcock 220V, 50Hz centrifuge; 8 bottle capacity
Babcock 220V, 50Hz centrifuge; 8 bottle capacity
1736005

Call For Price
+ =
Total Price 7700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

These centrifuges are specifically designed for Babcock Testing. All models feature a heater, thermostat (factory set for 140°F (60°C)), thermometer, visiscope, and brakes in a durable cast aluminum housing. The control box on top of the centrifuge provides easy access to the pilot light and motor and heater switches.

3 Month Warranty
Specifications
  • Max Speed (rpm)836
  • Max RCF x g166
  • Max Temperature (° C)93
  • Min Temperature (° C)31
  • Max Temperature (° F)200
  • Min Temperature (° F)88
  • Temp ControlThermostat
  • Tube Capacity8
  • Height (in)15 1/2
  • Diameter (in)20
  • Height (cm)39.4
  • Diameter (cm)50.8
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionBabcock 220V, 50Hz centrifuge; 8 bottle capacity
  • Warranty3 Months
Reviews
Q&A