B&K Precision 9110 Multi range DC Power Supply, 100W

Representative image only.

B&K Precision 9110 Multi range DC Power Supply, 100W

B&K Precision | Mfr: 9110| Item: 2003370

Unit automatically recalculates voltage and current limits for each setting

₹175,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹47,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹175,000.00INR / Each

Buy It Together

Current Item

B&K Precision 9110 Multi range DC Power Supply, 100W
B&K Precision 9110 Multi range DC Power Supply, 100W
2003370

₹175,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

₹37,400.00INR / Each
=
Total Price 212400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Digitally controlled, mixed mode linear/switching DC power supply
  • 10 mV / 1 mA resolution over the full range
  • Bright, easy to read display
  • Light weight compact design
  • Low ripple and noise
  • Over current, over voltage, and over temperature protection
  • Output On/Off control
  • Store and recall 4 x 100 groups of preset Volt/Amp values
  • Temperature controlled, variable speed fan cooling
  • 1 year warranty
1 Year Warranty
Specifications
  • Output Voltage0 to 60 VDC
  • Output Current0 to 5 A
  • Ripple and Noise< 2.0 mVrms; < 5 mArms
  • Load Regulation - Current< 0.01% + 3 mA
  • Load Regulation - Voltage< 0.01% + 3 mV
  • Power Rating (watts)100
  • DescriptionMulti range DC Power Supply, 100W
  • Warranty1 Year
Reviews
Q&A