B&K Precision 4040B Sweep Function Generator, 20 MHz

Representative image only.

B&K Precision 4040B Sweep Function Generator, 20 MHz

B&K Precision | Mfr: 4040B| Item: 2004570

High performance unit provides high signal precision and stability

₹209,000.00INR / Each

for an additional
₹49,500.00INR / Each
for an additional
₹37,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹209,000.00INR / Each

Buy It Together

Current Item

B&K Precision 4040B Sweep Function Generator, 20 MHz
B&K Precision 4040B Sweep Function Generator, 20 MHz
2004570

₹209,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Function Generator
1710122

₹37,000.00INR / Each
=
Total Price 246000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable and calibration document provided by the manufacturer.

Key Features

  • Sine, square, and triangle/ramp waveform generation
  • Bright color LCD display with waveform preview
  • Linear, logarithmic sweep, and AM/FM modulation
  • Independent DC offset amplifier design allows large offsets on small amplitude waveforms
  • Store and recall instrument settings
  • Output On/Off button
  • Adjustable duty cycle and internal/external triggering
  • Built-in counter (50 Hz to 50 MHz)
  • USB interface with SCPI-compliant command set
  • Short circuit and overvoltage protection on all inputs and outputs
  • 3 year warranty

More About this Item

The B&K Precision 4040B is a versatile sweep function generator, designed with a dual technology architecture combining direct digital synthesis (DDS) and a low-jitter square wave generator. These instruments generate sine, square, and triangle waveforms with high signal precision and stability and includes gate and burst modes. Unit provides variable output voltages from 0 to 10 Vpp into 50 ohms (up to 20 Vpp into open circuit), linear and logarithmic sweep, AM/FM modulation, and a continuously variable DC offset to inject signals directly into circuits at the correct bias level. Unit includes a built-in counter for additional application flexibility.

3 Year WarrantyConformite Europeenne
Specifications
  • Min Frequency Range (Hz)0.01
  • Max Frequency Range (MHz)20
  • Wave FormSine, square, triangle
  • Sine Wave Distortion0 to 1 MHz (< -60 dBc); 1 to 5 MHz (< -50 dBc); 5 to 12 MHz (< -45 dBc); 12 to 20 MHz (< -60 dBc)
  • Amplitude0.01 to 10 Vp-p (into 50 Ω)
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry0.01 Hz to 20 MHz
  • Variable Duty Cycle20 to 80%, up to 2 MHz (square); 1 to 99%, up to 200 kHz (triangle)
  • Vertical Resolution6 digits
  • Rise Time< 20 nsec
  • DC Offset Voltage± 4.99 V (into 50 Ω)
  • Power (VAC)100 to 240
  • Power (Hz)50/60 Hz
  • Height (in)3 1/2
  • Width (in)8 5/16
  • Depth (in)8 1/4
  • DescriptionSweep Function Generator, 20 MHz
  • Warranty3 Years
Reviews
Q&A