Aven Tools ProVue SuperSlim LED Magnifying Lamp, 5 Diopter, 2.25x

Representative image only.

Aven Tools ProVue SuperSlim LED Magnifying Lamp, 5 Diopter, 2.25x

Aven Tools | Mfr: 26501-LED| Item: 4870837

Super slim design takes up minimal amount of space

₹39,200.00INR / Each

₹39,200.00INR / Each
Product Description

Includes

Heavy-duty mounting clamp and power adapter.

Key Features

  • Ultra-efficient LED lights provide long life and low energy consumption
  • 5" round glass lens offers distortion-free viewing
  • 36" long spring-balanced arm stays set in position
  • 5-diopter lens provides 2.25x magnification
  • 3 year warranty

More About this Item

Mount these super slim magnifying lamps anywhere, especially where space is tight. Lamps feature 60 energy-efficient, 6500K LED lights to provide bright illumination at your workspace. The 36" long spring-balanced arm is easy to maneuver and stays set in position. Retractable lens cover and stainless steel ring protect the glass lens.

3 Year WarrantyConformite EuropeenneCanadian Standards AssociationETL ListedUL Listed.
Specifications
  • Magnification3x
  • Diopters5D
  • Viewing Area5" (12.7 cm) diameter
  • Lens5" (12.7 cm) round glass
  • Mounting TypeTable clamp
  • Light Source60 high-intensity white LEDs, 6500K; 560 lumens
  • Arm Length (in)36
  • Arm Length (cm)91.4
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • ColorWhite
  • DescriptionLED Magnifying Lamp, 5 Diopter, 2.25x
  • Warranty3 Years
Reviews
Q&A