Autoclave Tape, 18 mm Wide, 5 X 50 M Roll

Representative image only.

Autoclave Tape, 18 mm Wide, 5 X 50 M Roll

| Item: 9470218

₹2,400.00INR / Roll of 1

₹2,400.00INR / Roll of 1
Product Description

More About this Item

Autoclave Tapes - Ideal for Autoclave validation: The process indicator stripes turn white to dark brown / black when exposed to either steam sterilization conditions in a 121 degC gravity sterilizer or a 132-134 degC pre-vacuum sterilizer. Also available masking tape (without indicator). Meets 510 K Notified compliance. ETO Tape: The process indicator stripes turn brown to green after exposure to an EO gas sterilization process operating at 600 mg/L EO gas, 50% ±10% relative humidity, 54.4degC for 45 minutes or longer.

Specifications
  • Width (in)45/64
  • Width (cm)18
  • DescriptionAutoclave Tape, 18 mm Wide, 5 X 50 M Roll
Reviews
Q&A