Ashcroft Utility Gauge, 0 to 100 psi, 1 1/2" Dial, Back Connection

Representative image only.

Ashcroft Utility Gauge, 0 to 100 psi, 1 1/2" Dial, Back Connection

Ashcroft | Mfr: 15-W-1005-P-H-01B-100#| Item: 6800204

Ideal to measure water, hydraulic oil, or gas pressure

₹4,200.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,200.00INR / Each

Buy It Together

Current Item

Ashcroft Utility Gauge, 0 to 100 psi, 1 1/2" Dial, Back Connection
Ashcroft Utility Gauge, 0 to 100 psi, 1 1/2" Dial, Back Connection
6800204

₹4,200.00INR / Each
+ =
Total Price 41600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • True zero indication identifies damaged gauges—increases safety and ensures accuracy
  • 1 year warranty

More About this Item

Gauges include brass socket, soft-soldered phosphor bronze Bourdon tube, painted steel case, and polycarbonate lens.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)1.5
  • Dial Size (mm)38
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)66
  • Wetted MaterialsBrass, phosphor bronze
  • CaseSteel
  • Lens MaterialPolycarbonate
  • Process Connection1/8" NPT(M), back
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 100 psi Utility Gauge, 1 1/2" Dial, Back Connection
  • Warranty1 year
Reviews
Q&A