Ashcroft Test Gauge, Model 1084, 3" Dial, 316L Stainless Steel, 1/4" NPT(M) Lower Mount, 30 to 0" Hg

Representative image only.

Ashcroft Test Gauge, Model 1084, 3" Dial, 316L Stainless Steel, 1/4" NPT(M) Lower Mount, 30 to 0" Hg

Ashcroft | Mfr: 30-1084-S-02L-30IHGV| Item: 6803401

For checking or calibrating other gauges or in applications where high accuracy is required

₹58,700.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹58,700.00INR / Each

Buy It Together

Current Item

Ashcroft Test Gauge, Model 1084, 3" Dial, 316L Stainless Steel, 1/4" NPT(M) Lower Mount, 30 to 0" Hg
Ashcroft Test Gauge, Model 1084, 3" Dial, 316L Stainless Steel, 1/4" NPT(M) Lower Mount, 30 to 0" Hg
6803401

₹58,700.00INR / Each
+ =
Total Price 89400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

More About this Item

Gauges are factory calibrated to ensure accuracy. To determine the right gauge for your application, choose the Bourdon tube and process connection material according to the conditions and medium to which the gauge will be exposed. Then choose your desired range and accuracy. For added safety, the maximum continuous pressure applied to the gauge should not exceed 75% of the maximum pressure of the gauge. All gauges have a 1/4'' NPT(M) process connection. The 3'' gauges include a soft carrying case; order hard carrying case 68030-90 for 4.5'' and 6'' dial gauges.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Temperature (° F)-50
  • Max Temperature (° F)270
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)132
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted Materials316 SS, brass, MONEL®
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.2" Hg
  • DescriptionTest Gauge 0.5% Accuracy, 316 SS Bourdon Tube, 3" Dial, 30 to 0" Hg
  • Warranty1 year
Reviews
Q&A