Ashcroft Test Gauge, Model 1082, 6" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 30 to 0" Hg

Representative image only.

Ashcroft Test Gauge, Model 1082, 6" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 30 to 0" Hg

Ashcroft | Mfr: 60-1082-AS-02L-30IHGV| Item: 6803201

For checking or calibrating other gauges or in applications where high accuracy is required

₹90,700.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹90,700.00INR / Each

Buy It Together

Current Item

Ashcroft Test Gauge, Model 1082, 6" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 30 to 0" Hg
Ashcroft Test Gauge, Model 1082, 6" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 30 to 0" Hg
6803201

₹90,700.00INR / Each
+ + =
Total Price 172400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

More About this Item

Gauges are factory calibrated to ensure accuracy. To determine the right gauge for your application, choose the Bourdon tube and process connection material according to the conditions and medium to which the gauge will be exposed. Then choose your desired range and accuracy. For added safety, the maximum continuous pressure applied to the gauge should not exceed 75% of the maximum pressure of the gauge. All gauges have a 1/4'' NPT(M) process connection. The 3'' gauges include a soft carrying case; order hard carrying case 68030-90 for 4.5'' and 6'' dial gauges.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)177
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted Materials316 SS, brass, MONEL®
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4" NPT(M)
  • Unit Of Measurement" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1" Hg
  • DescriptionTest Gauge 0.25% Accuracy, Bronze Bourdon Tube, 6" Dial, 30 to 0" Hg
  • Warranty1 year
Reviews
Q&A