Ashcroft Test Gauge, Model 1082, 4.5" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 0 to 30 psi

Representative image only.

Ashcroft Test Gauge, Model 1082, 4.5" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 0 to 30 psi

Ashcroft | Mfr: 45-1082-AS-02L-30#| Item: 6803004

For checking or calibrating other gauges or in applications where high accuracy is required

₹92,700.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹92,700.00INR / Each

Buy It Together

Current Item

Ashcroft Test Gauge, Model 1082, 4.5" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 0 to 30 psi
Ashcroft Test Gauge, Model 1082, 4.5" Dial, Bronze/Brass Bourdon Tube, 1/4" NPT(M) Lower Mount, 0 to 30 psi
6803004

₹92,700.00INR / Each
+ + =
Total Price 174400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • MicroSpan™ adjustment for ease in span calibration
  • 1 year warranty

More About this Item

Gauges are factory calibrated to ensure accuracy. To determine the right gauge for your application, choose the Bourdon tube and process connection material according to the conditions and medium to which the gauge will be exposed. Then choose your desired range and accuracy. For added safety, the maximum continuous pressure applied to the gauge should not exceed 75% of the maximum pressure of the gauge. All gauges have a 1/4'' NPT(M) process connection. The 3'' gauges include a soft carrying case; order hard carrying case 68030-90 for 4.5'' and 6'' dial gauges.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Max Pressure (PSI)30
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)177
  • Wetted Materials316 SS, brass, MONEL®
  • CaseEpoxy-coated aluminum
  • Lens MaterialGlass
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • Description4.5" Test Pressure Gauge 0-30 psi, 1/4" NPT Lower
  • Warranty1 year
Reviews
Q&A