Ashcroft Model 1379 6" DuraGauge® Pressure Gauge, 0 to 400 psi

Representative image only.

Ashcroft Model 1379 6" DuraGauge® Pressure Gauge, 0 to 400 psi

Ashcroft | Mfr: 60-1379-AS-02B-400#| Item: 6842680

Used throughout process and industrial markets, and is known for it's reliability, safety and performance

₹77,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹77,800.00INR / Each

Buy It Together

Current Item

Ashcroft Model 1379 6" DuraGauge® Pressure Gauge, 0 to 400 psi
Ashcroft Model 1379 6" DuraGauge® Pressure Gauge, 0 to 400 psi
6842680

₹77,800.00INR / Each
+ =
Total Price 115200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ±0.5% full scale accuracy Weatherproof case Standard stainless steel rotary geared movement Easily adjustable, self locking micrometer pointer 100 standard psi and metric ranges, 5 standard systems
  • 10 year warranty

More About this Item

Designed for flush mounting, this solid front gauge is ideal for panel board applications. Its black epoxy coating and its tough alumium weatherproof case easily allows application in a variety of climatic conditions.

10 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)6
  • Dial Size (mm)152
  • Min Pressure (PSI)0
  • Max Pressure (PSI)400
  • Wetted MaterialsPhosphor bronze
  • CaseAluminum
  • Process Connection1/4" NPT(M), back
  • Unit Of Measurementpsi
  • Resolution5
  • Description6" DuraGauge® Pressure Gauge, 0 to 400 psi
  • Warranty10 year
Reviews
Q&A