Ashcroft DG25 Digital Pressure Gauge with Backlight, 0 to 60 psi

Representative image only.

Ashcroft DG25 Digital Pressure Gauge with Backlight, 0 to 60 psi

Ashcroft | Mfr: DG2551L0NAM02L60#-XZZ| Item: 6833413

Stainless steel sensor and nine engineering units make this gauge suitable for many applications

₹94,200.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹94,200.00INR / Each

Buy It Together

Current Item

Ashcroft DG25 Digital Pressure Gauge with Backlight, 0 to 60 psi
Ashcroft DG25 Digital Pressure Gauge with Backlight, 0 to 60 psi
6833413

₹94,200.00INR / Each
+ +
Ashcroft 471B190-01 Rubber Boot for DG25 Gauge, Black
6833490

₹3,000.00INR / Each
+ =
Total Price 136800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two AA batteries.

Key Features

  • ±0.5% full-scale accuracy
  • IP67 rated case
  • Easy-to-read, 5-digit display with 20-segment bar graph
  • 0 to 60 psi range
  • 1 year warranty

More About this Item

A versatile and economic choice for a wide variety of pressure measurement applications. Gauges feature easy-to-use, three-button keypad programming. Cycle life of 108 makes these gauges a great value.

Case material is made of PC/ABS. Gauges feature tare, min/max memory, and nine engineering plus one custom engineering units, as well as a bright backlight. Sensor is welded to the socket for added durability. Max pressure indication reduces chances of damage to the unit. Burst pressure rating is 300 to 800% of range. Gauges meet ASME B40.7 safety requirement. Other pressure connections, such as 1/8" NPT(M), are available. Call for assistance.

Conformite Europeenne1 Year WarrantyUL Listed.UL Listed to Canadian safety standards.IP 67
Specifications
  • Length (")2 3/4
  • Accuracy±0.5% full-scale
  • Width (InchShort)1 39/64
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Height (InchShort)4
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Wetted Materials17-4PH SS, 316L SS
  • CaseABS plastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi, " Hg, cm Hg, mm Hg, kPa, mPa, bar, kg/cm², ft WC, and user-defined unit
  • Display5-digit LCD, 0.5" H
  • Battery Type2 AA (included)
  • Battery Life2000 hours minimum
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionDigital Pressure Gauge with Backlight, 0-60 psi
  • Warranty1 year
Reviews
Q&A